Zoro Homepage

26.8 in. Spot Resist Stainless One-Handle Kitchen Faucet

  • Mfr # 212144SRS

  • Zoro # G015621976


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Color/Finish
Silver
Width
14.3 in
Depth
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212144SRS
Zoro #
G015621976
UPC #
26508363379
Country of Origin
United States

Dimensions

Width
14.3 in
Depth
4.4 in
Length (In.)
26.8 in

Details

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Color/Finish
Silver

Description

  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.