This item is Discontinued.

Moen 29-15/16X20-5/8 Steel 18 Gauge Double Bowl Sink Stainless G18220

29-15/16X20-5/8 Steel 18 Gauge Double Bowl Sink Stainless (Discontinued)

  • Mfr # G18220
  • Zoro # G501234826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18220
Zoro #
G501234826
UPC #
26508248454
Country of Origin
Malaysia

Dimensions

Overall Length
33.1 in
Overall Width
23.1 in
Overall Height
13.1 in

Details

Finish
Stainless
Weight
42.2 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.