Zoro Homepage

2F Transfer Valve Handle, Bl

  • Mfr # 193100BL

  • Zoro # G908459914


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Overall Width
7 in
Commercial / Residential
Residential
Length (In.)
10.75 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193100BL
Zoro #
G908459914
UPC #
26508313299
Country of Origin
United States

Dimensions

Overall Width
7 in
Length (In.)
10.75 in
Height
1.75 in

Details

Finish
Matte Black
Commercial / Residential
Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.