Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen 2F/3F Genta Transfer Valve Chr T2401

2F/3F Genta Transfer Valve Chr (Discontinued)

  • Mfr # T2401
  • Zoro # G606898060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2401
Zoro #
G606898060
UPC #
26508281550
Country of Origin
United States

Dimensions

Width (In.)
5.69
Height (In.)
3.88
Length
5.88

Details

Item
Trim
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.