Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2H Kitchen H/C Handle Srs

  • Mfr # 198880SRS

  • Zoro # G408464548


product price: $55.19
/ea

Key Features

Finish
Spot Resist Stainless
Commercial / Residential
Residential
Overall Width
6.75 in
Length (In.)
10.75 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198880SRS
Zoro #
G408464548
UPC #
26508317730
Country of Origin
Unknown

Dimensions

Overall Width
6.75 in
Length (In.)
10.75 in
Height
2.25 in

Details

Finish
Spot Resist Stainless
Commercial / Residential
Residential

Description


Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.