2H Roman Tub Valve 10" Centers 1/2" Pex With 1/2" Cpvc Adapters

  • Mfr # 4797

  • Zoro # G501235274


product price: $138.54
/ea
Free Shipping & Returns

Key Features

Handle Type
Single 2 Handle Valve Only
Width
11.7 in
Height
2.9 in
Length
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4797
Zoro #
G501235274
UPC #
26508229613
Country of Origin
United States

Dimensions

Width
11.7 in
Height
2.9 in
Length
15.6 in

Details

Handle Type
Single 2 Handle Valve Only

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.