
2H Widespread Trim Chr
Mfr # T6405
Zoro # G012373205
product price: $317.62
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Depth (In.)
2.8 in
Flow (GPM)
1.2 GPM (4.5L/min) max.
Length
13.6 in
Standards
Lead Law Compliant;WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6405
Zoro #
G012373205
UPC #
26508275757
Country of Origin
United States
Dimensions
Depth (In.)
2.8 in
Length
13.6 in
Width (In.)
9.2 in
Details
Finish
Chrome
Flow (GPM)
1.2 GPM (4.5L/min) max.
Standards
Lead Law Compliant;WaterSense Listed
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •two-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •faucet handles can be installed between 8" to 16" for a more customized widespread installation
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.