Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2H Ws Fct W/11.25 Spt Chr

  • Mfr # 8227

  • Zoro # G712373840


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
9.45 in
Standards
Lead Law Compliant
Length
13.62 in
Flow (GPM)
1.5 GPM (5.7 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8227
Zoro #
G712373840
UPC #
26508162255
Country of Origin
China

Dimensions

Width (In.)
9.45 in
Length
13.62 in
Depth (In.)
3.31 in

Details

Finish
Chrome
Standards
Lead Law Compliant
Flow (GPM)
1.5 GPM (5.7 L/min) max.

Description

  • •M-DURA faucets feature solid cast brass construction
  • •heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • •vandal resistant torque screw to discourage tampering
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.