Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Hdl Hi Arc Tub Fct Banbur Mebr

  • Mfr # 86924BRB

  • Zoro # G301237638


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Finish
Mediterranean Bronze
Height
6.125
Width
9.125
Length
13.25
Weight
6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86924BRB
Zoro #
G301237638
UPC #
26508237380
Country of Origin
Unknown

Dimensions

Height
6.125
Width
9.125
Length
13.25

Details

Finish
Mediterranean Bronze
Weight
6.4
Collection
Banbury
Handles
Single 2 Handle Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.