This item is Discontinued.

Moen Kingsley Kingsley 30" Grab Bar Brushed Nickel, 30" L, Stainless Steel, Brushed Nickel YG5430BN

Kingsley Kingsley 30" Grab Bar Brushed Nickel, 30" L, Stainless Steel, Brushed Nickel (Discontinued)

  • Mfr # YG5430BN
  • Zoro # G2169831
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YG5430BN
Zoro #
G2169831
UPC #
034584483713
Country of Origin
China

Dimensions

Length
30"
Width
2.925"
Height
2.95"
Bar Length
30"

Details

Finish
Brushed Nickel
Type
Kingsley
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Kingsley 30" Grab Bar Brushed Nickel
Features
Corrosion Resistant; limited lifetime warranty; Shower Values Control; Shower Value Control, With classic Kingsley, each understated detail--like decorative hot/cold temperature inlays, simple lever handles and arched spout--comes together to create enduring, stand-out style

Description

Kingsley 30 In. Grab Bar Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.