Zoro Homepage

30" Towel Bar Only

  • Mfr # DN9830BL

  • Zoro # G001234319


product price: $10.15
/ea

Key Features

Finish
Matte Black
Collection
Moen
Width
0.59
Height
0.59
Weight
0.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN9830BL
Zoro #
G001234319
UPC #
34584029928
Country of Origin
Unknown

Dimensions

Width
0.59
Height
0.59
Length
30

Details

Finish
Matte Black
Collection
Moen
Weight
0.18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.