
30.25 X 18.25 Stainless Steel 18 Gauge Single Bowl Sink (Discontinued)
- Mfr # GS18110
- Zoro # G001236887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS18110
Zoro #
G001236887
UPC #
26508306543
Country of Origin
China
Dimensions
Overall Length
37.0 in
Overall Width
24.6 in
Overall Height
11.5 in
Details
Finish
Satin Stainless
Weight
15.0 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.