30.25Inx20In Stainless Steel 16 Gauge Single Bowl Sink

  • Mfr # GS161500R

  • Zoro # G514539390


product price:  $614.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Stainless
Bowl Depth
14 in
Color
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS161500R
Zoro #
G514539390
UPC #
26508380604
Country of Origin
Thailand

Dimensions

Overall Length
33 in
Overall Width
23.1 in
Bowl Depth
14 in

Details

Finish
Stainless
Color
Stainless

Description

  • • stainless finish coordinates with today's popular kitchen appliances and accessories
  • • single bowl
  • • features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • • strainer basket included for added convenience in the sink
  • • sink template included
  • • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.