This item is Discontinued.

Moen 31.25 X 18.25 Stainless Steel 18 Gauge Double Bowl Sink GS18264B

31.25 X 18.25 Stainless Steel 18 Gauge Double Bowl Sink (Discontinued)

  • Mfr # GS18264B
  • Zoro # G401236142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS18264B
Zoro #
G401236142
UPC #
26508306833
Country of Origin
United States

Dimensions

Overall Length
22.88 in
Overall Width
11.38 in
Overall Height
39.38 in

Details

Finish
Satin Stainless
Weight
19.0 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.