Zoro Homepage

31.7 in. Matte black one-handle pulldown kitchen faucet

  • Mfr # S70005EV2BL

  • Zoro # G215621967


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.5 GPM
Depth
4.5 in
Length (In.)
31.7 in
Color/Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S70005EV2BL
Zoro #
G215621967
UPC #
26508357828
Country of Origin
United States

Dimensions

Depth
4.5 in
Length (In.)
31.7 in
Width
14.5 in

Details

Finish
Matte Black
Flow Rate
1.5 GPM
Color/Finish
Black
Standards
Lead Law Compliant

Description

  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • matte black finish is the perfect complement to modern spaces
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.