33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink

  • Mfr # GS182133Q

  • Zoro # G001730095


product price:  $310.01
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Weight
25.25
Width
8.5
Length
24
Height
37.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS182133Q
Zoro #
G001730095
UPC #
26508306734
Country of Origin
United States

Dimensions

Width
8.5
Length
24
Height
37.5

Details

Finish
Satin Stainless
Weight
25.25
Collection
1800 Series

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.