3/4 Volume Control Hdl Kit Nl
Mfr # 130149NL
Zoro # G708459718
product price: $62.75
/eaKey Features
Finish
Polished Nickel
Length (In.)
4.563 in
Overall Width
4.563 in
Height
3.625 in
Commercial / Residential
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130149NL
Zoro #
G708459718
UPC #
26508239100
Country of Origin
China
Dimensions
Length (In.)
4.563 in
Overall Width
4.563 in
Height
3.625 in
Details
Finish
Polished Nickel
Commercial / Residential
Residential
Description
polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •Intended for residential use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.