
Concealed Concealed Screw 36" Grab Bar Glacier Whi, 36" L, Stainless Steel, Glacier White
Mfr # R8736W
Zoro # G2168221
product price: $74.25
/eaKey Features
Length
36"
Finish
Glacier White
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R8736W
Zoro #
G2168221
UPC #
034584094872
Country of Origin
China
Dimensions
Length
36"
Width
3"
Bar Length
36"
Details
Finish
Glacier White
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Concealed Screw 36" Grab Bar Glacier Whi
Includes
2" Screws
Features
Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle
Description
Concealed Screw 36 In. Grab Bar Glacier Whi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.