Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36in Designer Grab Bar in Brushed Gold

  • Mfr # YG0436BG

  • Zoro # G110403231


product price: $173.74
/ea
Free Shipping & Returns

Key Features

Length
39.5 in.
Standards
ADA Compliant
Color
Gold
Width
3.5 in.
Weight
3.45 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG0436BG
Zoro #
G110403231
UPC #
34584038845
Country of Origin
China

Dimensions

Length
39.5 in.
Width
3.5 in.
Depth
3.5 in.

Details

Finish
Brushed Gold
Standards
ADA Compliant
Color
Gold
Weight
3.45 lbs.
Application
Bathroom

Description

  • •The securemount design allows for secure and lasting installation into any stud at any angle
  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Supports up to 500 lbs.
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •36" bar length
  • •1.25" bar diameter
  • •Corrosion resistant
  • •Stainless steel construction for added durability
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.