Zoro Homepage

3F Dvtr Lever Kit Wr

  • Mfr # 181603WR

  • Zoro # G008460001


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Finish
Wrought Iron
Commercial / Residential
Residential
Height
3.62 in
Length (In.)
4.62 in
Overall Width
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181603WR
Zoro #
G008460001
UPC #
26508251577
Country of Origin
China

Dimensions

Height
3.62 in
Length (In.)
4.62 in
Overall Width
4.62 in

Details

Finish
Wrought Iron
Commercial / Residential
Residential

Description


antique-inspired wrought iron finish gives your space a highly traditional feel
  • •Intended for residential use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.