Zoro Homepage

3H Rt Spout Kit Bn

  • Mfr # 201903BN

  • Zoro # G408436750


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Overall Length (In.)
13.7 in
Height
3.1 in
Width
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201903BN
Zoro #
G408436750
UPC #
26508347485
Country of Origin
Unknown

Dimensions

Overall Length (In.)
13.7 in
Height
3.1 in
Width
9.2 in

Details

Finish
Brushed Nickel

Description


brushed nickel finish brings the warm look of stainless to your bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.