Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Hole Roman Fixed Tub Cc

  • Mfr # 9796

  • Zoro # G012511829


product price: $258.99
/ea
Free Shipping & Returns

Key Features

For Use With
Moen M-PACT common valve system
Length
15.63 in
Width
11.75 in
Depth
4.06 in
Handle Type
Single 2 Handle Valve Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9796
Zoro #
G012511829
UPC #
026508229651
Country of Origin
United States

Dimensions

Length
15.63 in
Width
11.75 in
Depth
4.06 in

Details

For Use With
Moen M-PACT common valve system
Handle Type
Single 2 Handle Valve Only

Description

  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •1258 hi-flow duralast
  • •1/2"
  • •CC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.