4-Piece Bath Hardware Set with Robe Hook, Towel Bar, Paper Holder, and Towel Ring in Brushed Nickel

  • Mfr # BH1293BN

  • Zoro # G610331461


product price:  $52.15
/ea

Key Features

Finish
Brushed Nickel
Color
Silver
Width
7.4 in
Height
4.1 in
Length
14.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH1293BN
Zoro #
G610331461
UPC #
34584033819
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.4 in
Height
4.1 in
Length
14.9 in

Details

Finish
Brushed Nickel
Color
Silver

Description

  • •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •Pivoting paper holder
  • •Covered under Moen's limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.