Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Port Posi Cpex W/Cc Drop W/Stops Blk P

  • Mfr # FP62385PF

  • Zoro # G112415317


product price: $150.37
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Depth (In.)
7.25 in
Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP62385PF
Zoro #
G112415317
UPC #
026508312445
Country of Origin
United States

Dimensions

Length
12.5 in
Depth (In.)
7.25 in
Width (In.)
8 in

Description

  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •1222
  • •1/2"
  • •cold expansion PEX
  • •requirements four
  • •valve meets ASSE performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.