Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Port Posi Pex W/Cc Drop W/Stops Blk Pk

  • Mfr # 62360PF

  • Zoro # G508597689


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
8 in
Length
12.5 in
Height (In.)
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62360PF
Zoro #
G508597689
UPC #
26508337349
Country of Origin
United States

Dimensions

Width (In.)
8 in
Length
12.5 in
Height (In.)
7.25 in

Description

built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing


  • •crimp ring PEX with CC/IPS tub outlet
  • •requirements four
  • •valve meets ASSE performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.