Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degrees, Squared Corners Bright Chrome 90 Degree 42" Grab Bar, 42" L, Stainless Steel

  • Mfr # YG8842CH

  • Zoro # G2167670


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Length
42"
Finish
Bright Chrome
Type
90 Degrees, Squared Corners
Material
Stainless Steel
Width
2.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG8842CH
Zoro #
G2167670
UPC #
034584022806
Country of Origin
China

Dimensions

Length
42"
Width
2.94"
Height
2.96"
Bar Length
42"

Details

Finish
Bright Chrome
Type
90 Degrees, Squared Corners
Material
Stainless Steel
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Bright Chrome 90 Degree 42" Grab Bar
Features
Chrome Finish is Highly Reflective For a Mirror Like Look that Works with Any Decorating Style, Stainless Steel Construction For Added Durability

Description

Bright Chrome 90 Degree 42 In. Grab Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.