
Concealed Ultima 42" Curl Grip Grab Bar Bright Chr, 42" L, Stainless Steel, Bright Chrome
Mfr # R8742D3GCH
Zoro # G2170985
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Width
2-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R8742D3GCH
Zoro #
G2170985
UPC #
034584009067
Country of Origin
China
Dimensions
Length
42"
Width
2-3/4"
Height
3.15"
Bar Length
42"
Details
Finish
Bright Chrome
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Ultima 42" Curl Grip Grab Bar Bright Chr
Features
Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle
Description
Ultima 42 In. Curl Grip Grab Bar Bright Chr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.