Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen Kingsley Kingsley 42" Grab Bar Brushed Nickel, 42" L, Stainless Steel, Brushed Nickel YG5442BN

Kingsley Kingsley 42" Grab Bar Brushed Nickel, 42" L, Stainless Steel, Brushed Nickel (Discontinued)

  • Mfr # YG5442BN
  • Zoro # G2169962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG5442BN
Zoro #
G2169962
UPC #
034584483737
Country of Origin
China

Dimensions

Length
42"
Width
2.925"
Height
2.95"
Bar Length
42"

Details

Finish
Brushed Nickel
Type
Kingsley
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Kingsley 42" Grab Bar Brushed Nickel
Features
Corrosion Resistant; limited lifetime warranty; Shower Values Control; Shower Value Control, With classic Kingsley, each understated detail--like decorative hot/cold temperature inlays, simple lever handles and arched spout--comes together to create enduring, stand-out style

Description

Kingsley 42 In. Grab Bar Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.