Zoro Homepage

4.3 in. Handle kit in Matte Black

  • Mfr # 186696BL

  • Zoro # G915676052


product price: $51.99
/ea

Key Features

Finish
Matte Black
Overall Length
4.3 in
Color
Black
Overall Height
2.9 in
Overall Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186696BL
Zoro #
G915676052
UPC #
26508384800
Country of Origin
United States

Dimensions

Overall Length
4.3 in
Overall Height
2.9 in
Overall Width
3.7 in

Details

Finish
Matte Black
Color
Black

Description

  • Genuine Moen manufacturing
  • Manufactured in the United States
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.