Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.62 in. Showerhead Kit in Matte Black

  • Mfr # 6325BL

  • Zoro # G315694168


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
4.62 in
Depth
3.62 in
Color
Black
Length
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6325BL
Zoro #
G315694168
UPC #
26508381762
Country of Origin
United States

Dimensions

Width
4.62 in
Depth
3.62 in
Length
4.62 in

Details

Finish
Matte Black
Color
Black

Description

  • matte black finish is the perfect complement to modern spaces
  • Manufactured in the United States
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.