Concealed Ultima 48" Curl Grip Grab Bar Bright Chr, 48" L, Stainless Steel, Bright Chrome

  • Mfr # R8748D3GCH

  • Zoro # G2171091


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R8748D3GCH
Zoro #
G2171091
UPC #
034584020079
Country of Origin
China

Dimensions

Length
48"
Width
2-3/4"
Height
3.15"
Bar Length
48"

Details

Finish
Bright Chrome
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Ultima 48" Curl Grip Grab Bar Bright Chr
Features
Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle

Description

Ultima 48 In. Curl Grip Grab Bar Bright Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.