Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.88 in. Chrome Six-Function 3.5 Diameter Spray Head Eco-Performance Handshower

  • Mfr # P2601326100EP

  • Zoro # G615683503


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM
Finish
Chrome
Width
6 in
Depth
12.63 in
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2601326100EP
Zoro #
G615683503
UPC #
26508390894
Country of Origin
Unknown

Dimensions

Width
6 in
Depth
12.63 in
Length
4.88 in

Details

Flow Rate
1.75 GPM
Finish
Chrome
Standards
Watersense Listed
Color
Chrome

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 3.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • magnetix technology features an innovative magnetic docking system
  • six-function wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.