
5 Fctn Hh Shr 1.75 Gpm Orb
Mfr # 189315ORB
Zoro # G812377472
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Length
11.75 in
Width (In.)
5.88 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
189315ORB
Zoro #
G812377472
UPC #
26508282144
Country of Origin
China
Dimensions
Length
11.75 in
Width (In.)
5.88 in
Depth (In.)
3.69 in
Details
Finish
Oil Rubbed Bronze
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •five-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.