Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Fctn Hh W/ Slide Bar 1.75 Gpm Chr

  • Mfr # 3558EP

  • Zoro # G512370988


product price: $241.51
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
5.88 in
Length
33 in
Depth (In.)
3.25 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3558EP
Zoro #
G512370988
UPC #
26508282274
Country of Origin
United States

Dimensions

Width (In.)
5.88 in
Length
33 in
Depth (In.)
3.25 in

Details

Finish
Chrome
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •five-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •included slide bar makes it easy to adjust the handheld shower height
  • •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.