
5 Fctn Hh W/ Slide Bar 1.75 Gpm Chr
Mfr # 3558EPORB
Zoro # G312371154
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
33 in
Width (In.)
5.88 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3558EPORB
Zoro #
G312371154
UPC #
26508282298
Country of Origin
United States
Dimensions
Length
33 in
Width (In.)
5.88 in
Depth (In.)
3.25 in
Details
Finish
Oil Rubbed Bronze
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •five-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •included slide bar makes it easy to adjust the handheld shower height
- •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.