
5' Fixed Straight Shower Rod in Brushed Nickel
Mfr # SF2143BN
Zoro # G210399359
product price: $34.15
/eaKey Features
Length
65.75 in.
Weight
2.073 lbs.
Width
5.9 in.
Depth
4 in.
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF2143BN
Zoro #
G210399359
UPC #
34584038937
Country of Origin
China
Dimensions
Length
65.75 in.
Width
5.9 in.
Depth
4 in.
Details
Finish
Brushed Nickel
Weight
2.073 lbs.
Color
Silver
Application
Bathroom
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Fits standard 72" x 72" shower curtains
- •Shower rod sized to securely fit 5' tub
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.