
5' Fixed Straight Shower Rod in Chrome
Mfr # SF2143CH
Zoro # G410399326
product price: $29.25
/eaKey Features
Length
65.75 in.
Weight
2.073 lbs.
Depth
4 in.
Width
5.9 in.
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF2143CH
Zoro #
G410399326
UPC #
34584038944
Country of Origin
China
Dimensions
Length
65.75 in.
Depth
4 in.
Width
5.9 in.
Details
Weight
2.073 lbs.
Finish
Chrome
Application
Bathroom
Color
Silver
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Fits standard 72" x 72" shower curtains
- •Shower rod sized to securely fit 5' tub
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.