Zoro Homepage

5 Function ShowerheadBn

  • Mfr # CL26500BN

  • Zoro # G512371084


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Width
7.2 in
Finish
Brushed Nickel
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Depth
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL26500BN
Zoro #
G512371084
UPC #
26508254233
Country of Origin
Unknown

Dimensions

Length
8.5 in
Width
7.2 in
Depth
3.63 in

Details

Finish
Brushed Nickel
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •4" diameter spray head
  • •five-function refreshing spray; energizing spray; relaxing spray; targeted massage; invigorating spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.