Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen 59" Plastic Hose (Vacuum Breaker Sold Seperately) A723

59" Plastic Hose (Vacuum Breaker Sold Seperately) (Discontinued)

  • Mfr # A723
  • Zoro # G701237191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A723
Zoro #
G701237191
UPC #
26508228654
Country of Origin
Canada

Dimensions

Length (In.)
7.0 in
Width
7.0 in
Height
1 in

Details

Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.