Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5ft Dec Perm Csr Square Flange Bn

  • Mfr # CSR2164BN

  • Zoro # G012372079


product price: $67.05
/ea

Key Features

Finish
Brushed Nickel
Width (In.)
5.25 in
Length
40.75 in
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSR2164BN
Zoro #
G012372079
UPC #
34584024381
Country of Origin
China

Dimensions

Width (In.)
5.25 in
Length
40.75 in
Depth (In.)
3 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •fits standard 72" x 72" shower curtains
  • •shower rod adjusts from 5' to 6' for a more flexible installation
  • •corrosion resistant
  • •provides extra elbow room in the shower
  • •features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • •shower rod pivoting flanges make installation easier and more secure on inconsistent or uneven walls
  • •adjustable bar means no cutting required for installation
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.