Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5ft Decorative Csr Owb

  • Mfr # CSR2155OWB

  • Zoro # G612370932


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Finish
Old World Bronze
Depth (In.)
4.25 in
Length
61.25 in
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSR2155OWB
Zoro #
G612370932
UPC #
34584023438
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
4.25 in
Length
61.25 in
Width (In.)
1 in

Details

Finish
Old World Bronze

Description

  • •old world bronze finish incorporates the warmth of bronze with light and dark accents, creating a rich look
  • •5' curved shower rod
  • •shower rod sized to securely fit 5' tub
  • •corrosion resistant
  • •provides extra elbow room in the shower
  • •features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • •shower curtain ring works with standard shower curtains
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.