Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5ft Low Profile Csr Bn

  • Mfr # CSR2145BN

  • Zoro # G112377523


product price: $49.29
/ea

Key Features

Finish
Brushed Nickel
Depth (In.)
6.5 in
Width (In.)
1 in
Length
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSR2145BN
Zoro #
G112377523
UPC #
34584023391
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
6.5 in
Width (In.)
1 in
Length
58.5 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •5' curved shower rod
  • •shower rod sized to securely fit 5' tub
  • •corrosion resistant
  • •provides extra elbow room in the shower
  • •features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • •shower curtain ring works with standard shower curtains
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.