Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6' Adjustable Tension Rod in Matte Black

  • Mfr # TR1000BL

  • Zoro # G210399465


product price: $36.35
/ea

Key Features

Width
2.8 in.
Application
Bathroom
Length
40.9 in.
Depth
2.7 in.
Weight
3.65 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR1000BL
Zoro #
G210399465
UPC #
34584033772
Country of Origin
China

Dimensions

Width
2.8 in.
Length
40.9 in.
Depth
2.7 in.

Details

Application
Bathroom
Color
Black
Weight
3.65 lbs.
Finish
Matte Black
Series
Tension Rod

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Tension rod
  • •Shower rod adjusts from 5' to 6' for a more flexible installation
  • •Corrosion resistant
  • •Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • •Fastlock(tm)
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.