6-Function 4.5in Diameter Eco-Performance Showerhead in Brushed Nickel
Mfr # 6512EP15BN
Zoro # G310399549
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM (5.7 L/min) max.
Width
4.65 in.
Depth
3.86 in.
Standards
WaterSense Listed
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6512EP15BN
Zoro #
G310399549
UPC #
26508378069
Country of Origin
United States
Dimensions
Width
4.65 in.
Depth
3.86 in.
Length
4.72 in.
Details
Flow Rate
1.5 GPM (5.7 L/min) max.
Finish
Brushed Nickel
Standards
WaterSense Listed
Color
Silver
Application
Bathroom
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.