6-Function 4.5in Diameter Eco-Performance Showerhead in Matte Black
Mfr # 6512EP15BL
Zoro # G310399457
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM (5.7 L/min) max.
Width
4.65 in.
Depth
3.86 in.
Standards
WaterSense Listed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6512EP15BL
Zoro #
G310399457
UPC #
26508378052
Country of Origin
United States
Dimensions
Width
4.65 in.
Depth
3.86 in.
Length
4.72 in.
Details
Flow Rate
1.5 GPM (5.7 L/min) max.
Finish
Matte Black
Standards
WaterSense Listed
Color
Black
Application
Bathroom
Description
- •Matte black finish is the perfect complement to modern spaces
- •4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •Six-function wide coverage; downpour; massage; relaxing spray; rinse; full spray
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.