
6-Function 7 Diameter Showerhead with Handshower in Matte Black
Mfr # 26009BL
Zoro # G110331985
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
13.9 in
Width
7.7 in
Weight
3.05 lb
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26009BL
Zoro #
G110331985
UPC #
26508344101
Country of Origin
China
Dimensions
Length
13.9 in
Width
7.7 in
Face Diameter
7 in
Depth
7 in
Details
Color
Black
Weight
3.05 lb
Finish
Matte Black
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Description
- •Matte black finish is the perfect complement to modern spaces
- •Showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Six-function pause; wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
- •Covered under Moen's limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.