Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen 6' Sensor Eye And Cable For 8301, 8302, 8303, 8304 109146

6' Sensor Eye And Cable For 8301, 8302, 8303, 8304 (Discontinued)

  • Mfr # 109146
  • Zoro # G401234551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109146
Zoro #
G401234551
UPC #
26508102398
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
4.5 in
Overall Length (In.)
4.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.