Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Straight Shwr Arm Wr

  • Mfr # 116651WR

  • Zoro # G612414827


product price: $40.79
/ea

Key Features

Finish
Wrought Iron (WR)
Length
8.7 in
Width (In.)
5.2 in
Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116651WR
Zoro #
G612414827
UPC #
26508128596
Country of Origin
United States

Dimensions

Length
8.7 in
Width (In.)
5.2 in
Depth (In.)
1 in

Details

Finish
Wrought Iron (WR)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.