Zoro Homepage

6.73 in. Bronzed gold towel ring

  • Mfr # Y1686BZG

  • Zoro # G715628985


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Bar Length
6.73 in
Finish
Bronzed Gold
Color
Gold
Height
6.22 in
Width
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1686BZG
Zoro #
G715628985
UPC #
34584040411
Country of Origin
Thailand

Dimensions

Bar Length
6.73 in
Height
6.22 in
Width
3.66 in

Details

Finish
Bronzed Gold
Color
Gold

Description

  • bronzed gold
  • mounting system simplifies installation
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.