Zoro Homepage

7.13 In. Shower Escutcheon In Matte Black

  • Mfr # 161952BL

  • Zoro # G514539758


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Black
Depth
0.7 in
Width
7.13 in
Height
7.13 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161952BL
Zoro #
G514539758
UPC #
26508386392
Country of Origin
United States

Dimensions

Depth
0.7 in
Width
7.13 in
Height
7.13 in

Details

Color/Finish
Black
Finish
Matte Black

Description

  • • matte black finish is the perfect complement to modern spaces
  • • Manufactured in United States
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.